Welcome to Würth Portugal For trade customers only

Grommet, type 4 Open, cylindrical with collar

Grommet, type 4
MP-BMW-SPOUT-BLACK

Art.-no. 0501105068

EAN 4099618056284

Individual price display after login
Grommet, type 4 Open, cylindrical with collar

Art.-no. 0501105068

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

  • Quick installation and removal
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Fastening of trim strips and bolts

  • Sealing and covering of holes

Material

PE - Polyethylene

Colour

Black

Min./max. drill hole diameter

6.5-6.8 mm

Min./max. attachment thickness

0.8-1 mm

Head height

2.5 mm

Corresponds to original spare part number

51141807495

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information