Guardrail built-in
RL-GUARDRAIL-1090X75X20MM
Art.-no. 0962980431
EAN 4065746599139
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
To prevent falling during work when used in conjunction with protective bars.
- In galvanized steel, painted red
- Option to install three protective barriers with height of up to 140 mm
- Easy to install during work
Product information
Datasheets(X)
Application area
Upper floors, balconies or other areas without a slope.
Width | 95 mm |
Height | 1090 mm |
Diameter insertion tube | 35 mm |
Material | Polished carbon steel, 1.0616 |
Surface | Zinc plated |
Product weight (per item) | 1.8 kg |