Guardrail with rotating base
Guardrail with rotating base
RL-ROTATIVE-GUARDRAIL-1600X85X50MM
Art.-no. 0962980432
EAN 4065746599146
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
To prevent falling during work when used in conjunction with protective bars.
- In galvanised steel
- Clamping jaws with movable base for angle adjustment
- Base with tilt from 0° to 70°
- Opening from 0 to 500 mm
- Option to install three protective barriers
Product information
Datasheets(X)
Application area
Balconies, stairs, among others.
Width | 85 mm |
Height | 1600 mm |
Min. external clamping width | 0 mm |
Max. external clamping width | 500 mm |
Max. tilt angle | 70 Degree |
Material | Aluzinc structural steel, 1.0242 |
Product weight (per item) | 5.5 kg |