Welcome to Würth Portugal For trade customers only

Guide head with eyelet

GUIDHD-F.CBLFEDSYS-W.EYE-M5

Art.-no. 0975801184

EAN 4045727991930

Individual price display after login
Guide head with eyelet

Art.-no. 0975801184

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Guide head with eyelet, M5, L = 10 cm



Accessories for Würth cable feed system

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

123 mm

Diameter (Ø)

6 mm

Tensile load

10 kg

Connection thread

M5

Design

With eyelet

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information