Welcome to Würth Portugal For trade customers only

Gym bag

Gym bag
GYMBAG-BACKPACK-BLACK-(READY FOR WORK)

Art.-no. 0WAG002889

EAN 4065746539791

Individual price display after login
Gym bag

Art.-no. 0WAG002889

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Gross weight

33 g

Material

PES - Polyester

Height

415 mm

Length

340 mm

Width

340 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information