Welcome to Würth Portugal For trade customers only

HIDROPLAST

Water-repellent additive for concrete and mortar
MORTADD-HIDROPLAST-BROWN-25KG

Art.-no. 5875100950

EAN 4061975254900

Individual price display after login
HIDROPLAST

Art.-no. 5875100950

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Water-repellent and plasticising additive for concrete and mortar.
  • Improves workability

  • Reduces the risk of exudation and separation

  • Improves bonding and protection on iron reinforcement

  • Improves mechanical properties and durability

  • Reduces the quantity of water in the mixer, maintaining fluidity

This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • The decreased water in the mixer reduces the porosity of the concrete/mortar once fully cured, reducing the penetration capacity of water

  • Reduces water absorption by capillary action
Instructions

Add between 0.5% and 1.5% of the weight of the mortar/concrete cement. An increase in dosage is possible if adequate prior tests are performed, though this reduction may impact the setting time. Add the plasticiser to the water in the mixer only after the cement and aggregates have been added.

Contents

21.6 l

Colour

Brown

Container

Canister

Chemical basis

Water-carbon emulsion

Product weight (per item)

25 kg

Number of pieces

1 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information