HSCO spot weld drill bit, TIN-coated
HSCo spot-weld drill bit, TiN coated
DRL-SPTWELD-TIN-D6MM
Art.-no. 07100066
EAN 4024835246125
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Special coating for long service life
Special drill bit for removing spot welds
Fixed centring point means that no centre-punching is required
Improved PLUS centring point also suitable for use on higher-strength sheet metal
The optimised tip geometry ensures a longer service life than for conventional spot-weld drill bits.
Suitable for use in any standard drill
TiN coating extends the service life of the cutting edges by two to three times
Maximum rotation speed:
- Ø 6 up to 1200 rpm
- Ø 8 up to 950 rpm
- Ø 10 up to 730 rpm
Notice
Tips for increasing the service life of the centring point:
- Do not use in drills with an impact chuck or spindles.
- Set the drill to a suitable speed; the speed of compressed-air devices is generally set too high.
Product information
Datasheets(X)
Diameter | 6 mm |
Length | 65 mm |
Chip flute length | 28 mm |