Reinforcement-resistant hammer drill bits with symmetrical, one-piece high-strength cemented carbide head with 4 cutting edges. Material quality and geometry ensure precise, smooth drilling. 7 pieces.
No hooking in and running off centre
The symmetrical 4 x 90° cutting edge geometry prevents the hooking in or running off centre of the drill bit when striking reinforcement or hard pebbles in concrete.
Perfect drilling properties
- Thanks to head geometry that is tailored to the drill bit diameter.
- 5-16 mm: One-piece carbide element (Fig. 1) for a high degree of stability thanks to the maximised surface for connection with the steel body
- 18-32 mm: Multi-piece cemented carbide element (Fig. 2) for faster drilling progress and improved buffering of the torsional forces thanks to the trisection design
Optimum guidance in drilled hole
Thanks to the drill geometry with 4 cutting edges and 4 spirals.
Constant drilling speed
Thanks to special head geometry
Precise drilling
Thanks to self-centring tip
Product information
Certificates/
Documents
|
Hammer drill bit box, Longlife Quadro-L with SDS-plus drive arbor including:
1
x
Hammer drill bit, Longlife Quadro-L with SDS-plus drill chuck
DRL-HAM-PLUS-LL-D10,0-L160-WL100MM
Description:
10 mm
Reinforcement-resistant hammer drill bits with symmetrical, one-piece high-strength cemented carbide head with 4 cutting edges. Material quality and geometry ensure precise, smooth drilling.
Quantity:
1
x
1
x
Hammer drill bit, Longlife Quadro-L with SDS-plus drill chuck
DRL-HAM-PLUS-LL-D12,0-L160-WL100MM
Description:
12 mm
Reinforcement-resistant hammer drill bits with symmetrical, one-piece high-strength cemented carbide head with 4 cutting edges. Material quality and geometry ensure precise, smooth drilling.
Quantity:
1
x
1
x
Hammer drill bit, Longlife Quadro-L with SDS-plus drill chuck
DRL-HAM-PLUS-LL-D5,0-L110-WL50MM
Description:
5 mm
Reinforcement-resistant hammer drill bits with symmetrical, one-piece high-strength cemented carbide head with 4 cutting edges. Material quality and geometry ensure precise, smooth drilling.
Quantity:
1
x
1
x
Hammer drill bit, Longlife Quadro-L with SDS-plus drill chuck
DRL-HAM-PLUS-LL-D6,0-L110-WL50MM
Description:
6 mm
Reinforcement-resistant hammer drill bits with symmetrical, one-piece high-strength cemented carbide head with 4 cutting edges. Material quality and geometry ensure precise, smooth drilling.
Quantity:
1
x
1
x
Hammer drill bit, Longlife Quadro-L with SDS-plus drill chuck
DRL-HAM-PLUS-LL-D6,0-L160-WL100MM
Description:
6 mm
Reinforcement-resistant hammer drill bits with symmetrical, one-piece high-strength cemented carbide head with 4 cutting edges. Material quality and geometry ensure precise, smooth drilling.
Quantity:
1
x
1
x
Hammer drill bit, Longlife Quadro-L with SDS-plus drill chuck
DRL-HAM-PLUS-LL-D8,0-L110-WL50MM
Description:
8 mm
Reinforcement-resistant hammer drill bits with symmetrical, one-piece high-strength cemented carbide head with 4 cutting edges. Material quality and geometry ensure precise, smooth drilling.
Quantity:
1
x
1
x
Hammer drill bit, Longlife Quadro-L with SDS-plus drill chuck
DRL-HAM-PLUS-LL-D8,0-L160-WL100MM
Description:
8 mm
Reinforcement-resistant hammer drill bits with symmetrical, one-piece high-strength cemented carbide head with 4 cutting edges. Material quality and geometry ensure precise, smooth drilling.
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.