Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
Hotline 211 989 840
Fast delivery
Over 15000 Products
Hand cleanser, Super-dispensing system
HNDCLNR-(SUPER)-2000ML
SKIN
Prices for customers after login
Register now and access more than 15,100 products
Skin-friendly product with excellent cleaning performance
Alkali and silicone-free
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Würth Portugal Catalogue(X)
Datasheets(X)
Safety data sheet 1
Certificates/Documents(X)
Very heavy soiling such as from oil, graphite, grease, dust and soot is removed from skin gently and thoroughly.
Contents | 2000 ml |
Container | Bottle |
Smell/fragrance | Perfumed |
Colour | Red |
Performance (points system) | 5 of 5 points |
pH value/conditions | 5.8-6.7 / at 20°C |
Density/conditions | 1.031 g/cm³ / at 20°C |
Shelf life from production/conditions | 30 Month / at > 0°C |
Silicone-free | Yes |
Solvent-free | Yes |
Soap-free | Yes |