Handbrake protective cover
Handbrake protector LDPE
HNDBRKPROT-500PCS
Art.-no. 0899500029
EAN 4046777411225
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Resistant, long-lasting plastic protective cover.
Easy to install and use
Allows vehicle handling without worrying about getting the handbrake dirty or stained.
White LDPE
Product information
Datasheets(X)
Material | LDPE - Low density polyethylene |
Colour | White |
Length | 140 mm |
Width | 130 mm |
Thickness | 20 µm |