Welcome to Würth Portugal For trade customers only

Handwash paste MAXKLEAN BIO

Hand wash MAXKLEAN without microplastics
HNDCLNR-BIO-MAXKLEAN-GEL-10LTR

Art.-no. 0893950010
EAN 4065746706292

Prices for customers after login
Handwash paste MAXKLEAN BIO

Art.-no. 0893950010

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Increased cleaning power that is cost-effective and completely free of microplastics.

Universal and multi-purpose


  • Suitable for all industries that require a high-performance cleanser.

  • With abrasive microgranules for high degreasing capacity.

  • Excellent fat emulsifying capacity for greater efficiency.

  • Highly fluid and easy to dispense.

  • High performance.

  • Soft, pleasant citrus scent.


10 L pack


  • Cost-effective format.

  • Excellent price/litre ratio.


With built-in pressure pump


  • Avoids waste and maximises product performance.

  • Dispense the indicated amount for each washing.

  • Closed package: eliminates the risk of contamination for added safety and hygiene.

  • With cap on tip to prevent dripping.

  • Retractable: To retract the pump, you must press and screw it.


Kind on skin


  • With moisturising agents to soften and care for skin.

  • Does not irritate or dry skin.


Biodegradable


  • Not harmful to the environment.

  • Does not clog pipes.
Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

Rub dirty hands until dirt is completely removed. Then rinse with running water. If necessary, repeat the process. To maximise performance, do not wet hands before washing or while rubbing them to remove dirt.

Contents

10 l

Smell/fragrance

Citrus

Colour

Light blue

pH value

6-7

Period of use after opening

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information