Hardener
Hardener for FILLER HS 2K standard
HARD-(FILLER HS 2K STANDARD)-0,875LTR
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Suitable for primer Filler HS 2K standard
Drying times with standard hardener Item-No. 0828 604 11:
- Temperature 20ºC: Dry to the touch in 30 min. Ready to sand and paint in 3 hours.
- Temperature 60ºC: Ready to sand and paint in 30 min.
- Infrared drying (distance 80 cm): 5 min. evaporation and 7 min. heat.
Drying times with fast hardener Item-No. 0828 604 21:
- Temperature 20ºC: Dry to the touch in 25 min. Ready to sand and paint in 2 hours.
- Temperature 60ºC: Ready to sand and paint in 30 min.
- Infrared drying (distance 80 cm): 5 min. evaporation and 7 min. heat.
Product information
Datasheets(X)
Contents | 1 l |
Weight of content | 0.875 kg |
Density | 0.971 kg/l |
Shelf life from production | 12 Month |