Welcome to Würth Portugal For trade customers only

Hardener for white D3/D4 adhesive

HARD-WOCLDGLU-D3/D4-250G

Art.-no. 0892100079

EAN 4058794187298

Individual price display after login
Hardener for white D3/D4 adhesive

Art.-no. 0892100079

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Hardener to change the properties of D3 white adhesive to D4.

Better bonding


The hardener acts on the adhesive, improving its anti-moisture characteristics.



Changes the approval of the adhesive


By applying the hardener mixed with D3 white adhesive, an adhesive of D4 quality is obtained, pursuant to standard UNE EN 204-93.

Notice

The hardener is sensitive to moisture. It is therefore recommended that when the entire container is not used, the container be hermetically closed, as ambient moisture may render the product unusable. Keep away from foodstuffs. Wash your hands when you finish the work. Use an industrial cleaning agent. Never use solvent.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For outdoor bondings that are subject to continuous atmospheric changes (sun, rain, cold/heat etc.).

Chemical basis

Isocyanate

Density

1.16 g/cm³

Viscosity

3000 mPas

Viscosity conditions

at 23°C

Colour

Transparent

Min. flashing point

200 °C

Shelf life from production

8 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information