Headlight adjustment device
Headlight adjustment device Beam Control
HDLGHTADJDEV-(BEAM CONTROL)
Art.-no.
0691260
EAN 4045989145225
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- Würth's headlight adjustment device allows for quick and precise beam setting on vehicles in general. The design features, such as the optical pointing device (which means only one collimation is required) and the device for adjusting the reflector panel in relation to the height of the vehicle's headlamp from the ground, ensure accurate adjustment even of new halogen headlamps, which, as is widely known, have strict tolerance limits
- Approved by the major European regulatory authorities: DEKRA and UTAC in France, TÜV in Germany
- It has a glass optical lens, which allows for perfect focus on the panel and ensures a very long life service life of the lens itself
- Very easy to handle, easy to move, ideal even in workshops with little space. If you hold it with the viewer handle and roll it along on two wheels, it can follow any "Slalom" movement
- The unique vertical sliding system—the only one of its kind to be coupled with an internal spring—can be used to raise or lower the optical scale system easily with one hand
- It moves on oil-proof wheels, guaranteed to work despite any fuel or oil that may be on the workshop floor
- Working range: 20–125 cm
- Suitable for halogen, Xenon and LED lights
Technical specifications:
- optical pointing device
- vertical sliding system for the reflector panel
- horizontal adjustment
- dual-scale light meter
- vertical sliding system with self-locking bar
- metric rod
1 Year Warranty
Product information
Datasheets(X)
Application area
Suitable for motorcycles, cars and industrial vehicles
![]() | |
Weight | 30 kg |
Width | 530 mm |
Height | 1520 mm |
Length | 650 mm |