Welcome to Würth Portugal For trade customers only

Hedge shears

Hedge sheers, serrated edge, 540 mm
HEDGSHRS-WAVEBLADE-BL240MM-L540MM

Art.-no. 071403 938

EAN 4053479207261

Individual price display after login
Hedge shears

Art.-no. 071403 938

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

High-quality hedge sheers with wavy blades

Extremely durable


Hard chrome cutting edges



Both blades feature a sap groove



Self-sharpening blades



Protects hinges


Rubber stop



Adjustable metal screw connection to adjust the clamping pressure of the blades



Good grip for cutting


Beech handle

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Specially designed for cutting hedges and bushes.

Cutting edge length

240 mm

Length

540 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information