Hexagon toothed wrench
33 tooth hexagon key for alternator
ALTNATTL-TOOTHED-HEXAGONAL-15MM
Art.-no.
071557 805
EAN 4065746309530
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Suitable for installing and removing alternators
Product information
Datasheets(X)
Tip type | Multi tooth |
Drive | 15 mm |
Drive type | Outer hexagon |
Length | 31 mm |
Material | Tool steel |