Hexagonal bolt, imperial, UNF
W-0071 steel GR5 zinc plated UNF
SCR-UNF-GR5-WS5/8-(A2K)-7/16-20X1 1/2
Art.-no.
0071716112
EAN 4011231113700
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
W-0071, steel GR5, galvanised, blue passivated (A2K), UNF (fine thread)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 7/16 in |
Length (l1) | 1 1/2 in |
Thread type | UNF |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 5/8 inch |
Other standard | WN 71 |