Welcome to Würth Portugal For trade customers only

Hexagonal nut, low profile ISO 4035, zinc plated 4 steel with thick-layer passivation (VZD)

ISO 4035 steel 04 zinc plated thick-layer pass.
NUT-HEX-ISO4035-04-WS8-(VZD)-M5

Art.-no. 4535505

EAN 4058794158892

Individual price display after login
Hexagonal nut, low profile ISO 4035, zinc plated 4 steel with thick-layer passivation (VZD)

Art.-no. 4535505

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Würth Portugal Catalogue

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M5

Height (m1)

2.75 mm

External drive (s1)

WS8

Standards

ISO 4035

Material

Steel

Property class

04

Surface

Zinc plated thick-layer passivation

Drive type

Outer hexagon

Product class

B

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information