Hinged-door cabinet open at bottom
HNGEDRCAB-VEH-MGS02
Art.-no. 0963643405
EAN 4062855166061
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Lockable standard design, includes two keys
- Made of steel
- Shelves available as an accessory
Product information
Datasheets(X)
Type description | MGS02 |
Width | 556 mm |
Height | 860 mm |
Depth | 380 mm |
Number of doors | 2 PCS |
Product weight (per item) | 25.000 kg |
Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured |
Material | Steel |