Hinges with round profile and axial bearing
WELDHNGE-AXIALBEARING-A1-20X120MM
Art.-no. 0689582008
EAN 4053479463919
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Features
- Made from 9SMn28 calibrated steel or stainless steel (AISI 303).
- Two calibrated bodies.
Advantages
- With axial bearing for a longer life.
- Flexibility and security for the operation of doors and windows.
Benefits
- With lubrication point for easy maintenance.
- Highly resistant to bad weather.
Product information
Datasheets(X)
Height | 120 mm |
Width | 20 mm |
Material | Stainless steel - 303.0 |
Roll height | 118 mm |
Roll diameter | 20 mm |