Hose clip ABA
HOSECLMP-(ABA-ORIG)-(ZN)-W12-(22-32MM)
Art.-no. 053922 32
EAN 4052713004956
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Slotted hexagon head bolt 7 mm
- Precision housing, painted blue, made from a single piece of material
- Swedish high-quality steel
- Bright galvanised
Notice
Every clip tested
Product information
Datasheets(X)
Material of clamp band | Steel |
Surface of the clamp band | Zinc plated |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Steel |
Surface of the housing | Lacquered |
Width of band | 12.2 mm |
Min./max. grip range | 22-32 mm |
Drive type | Slot/hexagon |