Welcome to Würth Portugal For trade customers only

Hot-melt edge adhesive pellets

MLTADH-GRANULATED-HOT-WHITE-20KG

Art.-no. 0892101035

EAN 4062856844142

Individual price display after login
Hot-melt edge adhesive pellets

Art.-no. 0892101035

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

EVA-based hot-melt adhesive for universal use

Good running properties


  • Low-viscosity adjustment

  • Highly heat resistant

  • Very good after-flow properties without threading


For universal use


  • For use on all commercially available edge bonding machines

  • Rollers and slot nozzles available on request


Easy refills


Keeps joints moist.



Silicone-free

Notice

Hot-melt adhesives emit vapours even if the specified processing temperature is maintained. Unpleasant odours are often produced. If the prescribed processing temperatures are significantly exceeded over an extended period, there is also a risk of harmful decomposition products being produced. Measures must therefore be taken to eliminate vapours, e.g. by means of suitable extraction.


*Suitability depends on the specific properties of the edging material and the priming of it.

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Indoor edge gluing. Universal application for melamine resin, polyester*, ABS*, PVC* edges (* only with pre-primed edge material). Solid wood and veneer edges on chipboard, plywood, MDF boards, wood core plywood

Instructions

Place the granules in the pre-melting container for the edge gluing machine and adjust the melting temperature and feed speed if necessary. The processing temperature should be between 190°C and 210°C. Note the contact pressure. The machine must be set in accordance with the machine manufacturer's instructions. In the event of prolonged work interruptions, the temperature should be decreased to 150-160°C to prevent the adhesive from burning. The pre-melting container should be cleaned at regular intervals. The carrier plate must be free from dust and grease. The temperature of the carrier plate and edge should be 18°C to 20°C. Avoid draughts. For edges with a thickness of above 4 mm, longer pre-heating is required to ensure the processing time. We always recommend conducting preliminary tests for laminate and solid wood panels. For more information, please refer to the technical data sheet.

Weight of content

20 kg

Chemical basis

Ethyl vinyl acetate

Colour

White, nature

Length

1 cm

Density/conditions

1.37 g/cm³ / at 23°C

Viscosity

95000 mPas

Softening point

108 °C

Viscosity conditions

at 200°C

Min./max. open time

5-10 min

Softening point/conditions

108 °C / after ring and ball

Min./max. processing temperature

190 to 220 °C

Shelf life from production

5 Years

Conditions to maintain shelf life from production

dry storage area, 5°C to 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information