Hydraulic bearing extractor set 10 tonnes
Hydraulic bearing puller set 20 pieces
HYDREXTR-SEPR-SET-10T-20PCS
Art.-no. 096552 110
EAN 4045989263196
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Versatile set of 20 pieces and 8 combination options for extracting bearings.
10-tonne hydraulic shaft
Minimal effort to exert up to 10 tonnes of pressure.
The spindle and bolt stay stable while the shaft rotates
Stops the shaft from being torqued incorrectly, ensuring that the shaft performs properly and is more durable.
Solid shaft specially designed to ensure proper performance and greater durability and reliability.
Versatile
8 possible combinations: 2 or 3 100-, 150- or 200-mm clamps.
2 extenders (5 to 35 mm) for greater adaptability to different tasks.
1 Year Warranty
Product information
Datasheets(X)
Number of arms | 3 PCS |
Hook width | 200 mm |
Max. extraction weight | 10 t |
Number of pieces in assortment/set | 20 PCS |