Impregnating agent
SRFCOAT-WTRPROF-CONST-20KG
Art.-no. 0893212130
EAN 4046777273434
Register now and access more than 15,100 products
Advantages
- Transparent and colourless
- Does not affect the colour of surfaces where it is applied, maintaining their natural appearance
- Does not form film or give shine to surfaces
- Does not alter vapour permeability, allowing the façade constructions to breathe
- Resistant to alkalines and UV rays
- High penetration
- Ready to use
Inflammable and toxic. Store the closed container in a cool, well-ventilated place. Protect from frost. Shake the can before use. Should not be disposed of with waste water.
Depends largely on the absorption capacity of the base.
The normal dose is approximately: 4 to 8 m² per litre in the first layer and 10 m² per litre for the second layer, if necessary.
This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.
Datasheets(X)
- Especially suitable for exterior walls
- Waterproof impregnation of façade constructions (concrete elements, natural stone, brick and non-glazed tiles, cement and lime plaster)
- Restoration of natural stone buildings
- Impregnation of porous ceramic tile, on roofs
The surface must be clean, dry and free from oils. Old paint should be cleaned with a metal brush. Moss, dust, saltpeter and other dirt must be removed as much as possible with sandblasting, steam or cleaning agents. The product must be applied with a roller, gun or brush, always from the bottom up, so that it is completely saturated.
Chemical basis | Silicone resin |
Colour | Colourless, Transparent |
Density | 0.8 g/cm³ |
Min. processing temperature | 5 °C |
Max. processing temperature | 25 °C |
Max. temperature resistance | 80 °C |
Solvent-free | No |
Resistance against | Alkali, UV radiation |
Application quantity conditions | depending on the absorbency of the surface |
Contents | 25 l |
Container | Can |
Weight of content | 20 kg |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | storage in a dry place protected from light, 5°C to 40°C |