Induction machine PBI-1715
INDHEAT-EL-(PBI-1715)-230V
Art.-no. 5707001715
EAN 4065746014014
Register now and access more than 15,100 products
Induction heating
It brings parts to the proper temperature faster than traditional methods and offers greater control in sensitive areas, such as upholstered and painted surfaces.
Stable and uniform heating
The parts can be heated up to 800ºC in seconds and the object is heated evenly without leading to neighbouring parts becoming hot, as is the case with a flame-based approach.
Easy to handle and store
Connecting cable 70 cm long and carrying strap.
Fan controlled cooling
Overload alarm.
1 Year Warranty
on issues of material and production
Datasheets(X)
Automotive sector, rail transport, shipbuilding, machine construction, plumbing, parts requiring heating, bolts, steel shafts and profiles, sheet metal, bearings, housings, drive shafts, nuts, pipes etc.
Nominal voltage | 230 V |
Power output | 1.5 kW |
Weight of machine | 4500 g |
Length | 200 mm |
Width | 140 mm |
Height | 75 mm |
Max. temperature conditions | 850 °C |
Protection class | Protection class II/protective insulation |