Industrial lamp High bay, slim, premium
LED industrial lamp Highbay Slim Premium
LAMP-LED-HIGHBAY-PREMIUM-110W-IP65-5000K
Art.-no. 0976600312
EAN 4058794101485
Register now and access more than 15,100 products
Features
- Support: Cast aluminium
- Diffuser: Made of hardened glass
- Power supply: 100-240 V AC 50/60 Hz
- Operating temperature: -40°C to +55°C
- LED: Lumileds 3030 2D
- Driver: Inventronics EUG (200 W) and Tridonic LCI (Rest)
- CRI – Colour rendering index: >80
- Radiation angle: 115°
- Cold white: 5000K
- Intrusion protection: IP65
- Degree of shock resistance: IK07
- Power factor: PF > 0.98
- MacAdam steps SDCM = 3
- Interior
- ON/OFF cycles: >100,000
- 5-year warranty, valid from the date of purchase (see document "LED warranty terms and conditions")
Benefits
Exchange of metal halogen lamps (depending on the installation conditions):
- 95 W to MH 250 W
- 115 W to MH 250/400 W
- 145 W to 250/400 W
- 200 W to MH 400 W
- Very durable, reduces the frequency of replacing bulbs.
- The number of ON/OFF cycles does not affect the service life of the bulb (comparable with, for example, energy-saving bulbs).
- There is no UV radiation, does not discolour objects and does not attract insects.
This product contains a light source of energy efficiency class E.
1 Year Warranty
Datasheets(X)
![]() | |
Power rating | 110 W |
Luminous flux | 14500 lm |
Colour temperature | 5000 K |
Number of LEDs | 182 PCS |
IP protection class | IP 65 |
Nominal voltage | 240 V/AC |
Outer diameter | 395 mm |
Product weight (per item) | 8.100 kg |
Life time of illuminant | 60000 h |
Min. colour rendering index (CRI) | 83 |
Energy efficiency class | E |
Lamp type | SMD LED |
Cable length | 60 cm |
Protection class | Protection class I/protective grounding |
Material of light lens | Glass |
Material of housing | Aluminium |
Height | 200 mm |
