Insulating EB
ASMBYMORT-QCK-BLACK-25KG
Art.-no. 089212020
EAN 4045989807673
Register now and access more than 15,100 products
Non-ionic bituminous emulsion, pasty in appearance, soluble in water and can be mixed with sand, cement, gravel, mineral fibres etc.
- For waterproofing foundations
- For walls, roofs and floors
- For protection of metal surfaces
Wear gloves when handling
Depends on the condition of the support. Around 1.5 kg/m² when waterproofing foundations. Always perform a test during each job.
This information is intended to provide the best practice advice possible, based on our knowledge and experience. However, we are unable to provide a comprehensive list of all potential outcomes, due to the numerous applications of the product and storage and application conditions that are beyond our control. This is also true for queries made to our customer service department. We recommend that you always carry out your own tests. We guarantee the continued quality of our products. We reserve the right to make technical alterations and improvements to the product.
Datasheets(X)
- Exterior waterproofing of foundations, support walls and cellars
- Repair of small cracks and joints
- Vapour barrier
- Industrial bitumen floors
Before applying, the surface must be free from dust, grease, oils or any other material that may impair its normal application and bonding. Can be applied with a roller, brush or spatula. Always stir the emulsion before applying.
For waterproofing foundations
- First coat will require 50% water
- Second pure coat after 2 hours in vertical direction
- Third pure coat after 2 hours in horizontal direction
On industrial floors
- Cement 1:1
- Sand 1:3
- Insulating EB 1:1
- Water 1:1
In vapour barrier, two coats of insulting EB (2 kg/m²), 24 hours apart.
Chemical basis | Bitumen |
Colour | Black |
Density | 1 g/cm³ |
Min. curing time | 1 h |
Max. curing time | 2 h |
Min. processing temperature | 5 °C |
Max. processing temperature | 45 °C |
Weight of content | 25 kg |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | cool, dry and frost-free storage area |