Welcome to Würth Portugal For trade customers only

Insulating EB Plus

BITUMINOUS-INSULATOR-EB-PLUS-20KG

Art.-no. 0892120201

EAN 4046777647464

Individual price display after login
Insulating EB Plus

Art.-no. 0892120201

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

High-performance bituminous emulsion with elastomer for waterproofing of foundations and support walls.
  • Especially suitable for protection of foundations and support walls against infiltration of water, moisture, saltpeter or oxidation of metallic elements

  • As repair of small cracks and joints

  • In agriculture, as protection of cuts resulting from pruning

  • In corrosion protection of metal tanks and vats
Notice

Always perform a test during each job.

Depends on the condition of the support. Around 1.5 kg/m² when waterproofing foundations.

This information is intended to provide the best practice advice possible, based on our knowledge and experience. However, we are unable to provide a comprehensive list of all potential outcomes, due to the numerous applications of the product and storage and application conditions that are beyond our control. This is also true for queries made to our customer service department. We recommend that you always carry out your own tests. We guarantee the continued quality of our products. We reserve the right to make technical alterations and improvements to the product.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Foundations and support walls against infiltration of water, moisture, saltpeter or oxidation of metallic elements.

Instructions

Before applying, the surface must be free from dust, grease, oils or any other material that may impair its normal application and bonding. Can be applied with a roller, brush or spatula. Always stir the emulsion before applying. As primer in waterproofing, diluted to 2/3 emulsion and 1/3 water.


For waterproofing foundations:


First coat will require 25% water


Second pure coat after 2 hours in vertical direction


Third pure coat after 2 hours in horizontal direction


In vapour barrier, two coats of insulting EB (2 kg/m²), 24 hours apart.

Chemical basis

Bitumen

Colour

Black

Density

1 g/cm³

Min. processing temperature

5 °C

Max. processing temperature

45 °C

Bitumen-free

No

Weight of content

20 kg

Shelf life from production

12 Month

Conditions to maintain shelf life from production

cool, dry and frost-free storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information