Insulation nails W-IN
Insulation nails W-IN 50 mm
DWL-(W-IN)-PLA-D50MM-80-8X100
Art.-no. 0903745010
EAN 4024835025751
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For fixing rigid, self-supporting insulation materials such as polystyrene or hard foam panels in concrete. Design with plate dia. of 50 mm
- High quality PP
- Thermally stable from -40 °C to +80 °C
- Small drill hole diameter (8 mm)
- Quick and easy to fit
- Low insertion depth, min. 20 mm – less time on drilling
- Anchor with expansion bolts
Drill the hole
Set anchor in place
Fasten insulation, knock in anchor until flush
Product information
Datasheets(X)
Application area
- For fixing insulation mats on concrete
- For external fixing of foils and membrane on foundations
- Cannot be used in some solid surfaces, e.g. concrete, sand-lime brick, clay bricks
- For fixing hard, self-supporting insulation materials such as polystyrene, rigid foam panels
Anchor length (l) (l) | 100 mm |
Max. attachment height (d a) (da) | 80 mm |
Disc diameter | 50 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Embedding depth (h s) | 20 mm |
Drill hole depth (t) | 25 mm |
Material | PP - Polypropylene |
Halogen-free | Yes |
| Performance data | |||
| Base diameter [mm] | 50 | ||
| Recommended working load | Concrete ≥ B25 | Frec [kN] | 0,11 |
| Solid calcium silicate block KS12 | 0,10 | ||
| Solid brick MZ12 | 0,10 | ||
| Characteristic values | |||
| Drill hole depth | t ≥ [mm] | 25 | 25 |
| Embedding depth | hS ≥ [mm] | 20 | 20 |
| Nominal drill diameter | ddrill [mm] | 8 | 8 |