Welcome to Würth Portugal For trade customers only

Insulation screen Termoplus

TERMOPLUS heat-reflecting insulation screen
SHT-HEATINSU-(TERMOPLUS)-W1,2M-L25M

Art.-no. 0681001250

EAN 4062856450275

Individual price display after login
Insulation screen Termoplus

Art.-no. 0681001250

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Heat-reflecting insulation for construction

Screen made of polyethylene foam


With micro air bubbles, heat laminated and coated on both sides with aluminium



Increased thermal insulation


Keeps heat out in the summer and keeps heat inside in the winter



Acoustic insulation properties


Reduces noise by 20 dB



Waterproof


Creates a barrier to condensation



Lightweight and easy to install


Due to its reduced thickness (4 mm)



Excellent application


Fits most surfaces



Rot-proof


Does not show signs of ageing



Good resistance


Resistant to insects, rodents and chemical products



Anti-allergy

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Floors, covers or roofs

Instructions

On floors or covers:


1. Extend the screen directly over the base plate


2. Seal the joints with aluminium tape


3. Cover the screen, thus obtaining thermal and acoustic insulation



On roofs:


1. Unroll the screen directly over the cover or slat and overlap 5 cm between rolls with aluminium tape to prevent thermal bridges


2. Attach the screen to the base plate with insulation bushings, TIX adhesive or a pneumatic staple gun


3. Place the tile directly on the screen

Material

PE - Polyethylene

Min./max. temperature resistance

-40 to 80 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pneumatic staple gun DKG 416

STPLGUN-PN-DKG416

Very lightweight, powerful device for processing staples with a width of 12.8 mm and a length of 4–16 mm
x 1 pcs
Contact adhesive Tixo

CNTCTADH-NPREN-TIXO-2,5LTR

Ready-to-use, thixotropic contact adhesive based on polychloroprene and resins
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information