Interior lining clip Type 5
Interior trim clip, type 5
INTRMCLIP-VW/AUDI-TRANSPARENT
Art.-no. 0501101354
EAN 4056807655437
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Foot similar to pine tree clip, head round
- Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
- Tolerance compensation possible
- Removal of the trim possible
- Also serves as a seal
Product information
Datasheets(X)
Application area
Fastening of trims to carrier components
Min./max. drill hole diameter | 5-5 mm |
Min./max. attachment thickness | 2.2-2.2 mm |
Head diameter (A) | 12.6 mm |
Length below head (B) | 17.6 mm |
Core diameter (C) | 7 mm |
Grip range head (D) | 2.2 mm |
Colour | White |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Universal |
Type of vehicle | Universal |