Interior trim clip, type 5
Interior trim clip, type 4
INTRMCLIP-RENAULT-TRANSPARENT
Art.-no. 0501167019
EAN 4056807927244
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
With foot split twice, cap not combined and round head
- Pre-mount on the trim and then insert into a corresponding hole on the base component
- Tolerance compensation is possible
- The trim can be removed
- Can also be used as a seal
Product information
Datasheets(X)
Application area
For fastening trims to carrier components.
Min./max. drill hole diameter | 8.2-8.2 mm |
Min./max. attachment thickness | 0.7-1.5 mm |
Head diameter (A) | 12.5 mm |
Length below head (B) | 14.5 mm |
Core diameter (C) | 6 mm |
Grip range head (D) | 2.2 mm |
Colour | White |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Universal |
Corresponds to original spare part number | 4501565, 7703077250 |
Type of vehicle | Universal |
Corresponds to original spare part number 2 | 9161865 |