Interlocking tape
SECTPE-SA-HOKLP-BLACK-25MMX2M
Art.-no. 0894808003
EAN 4056807668291
Register now and access more than 15,100 products
Acrylic adhesive
Excellent adhesion to metal, plastic, glass, paint, wood, stone
"Mushroom head" adhesion system
No closure element required as it adheres to itself (interlocking heads)
High temperature resistance
Wide range of applications
Thickness of adhesive bond when applied (two strips together including adhesive): 5.9 mm
Check the compatibility of the area to be bonded before use.
Datasheets(X)
Car, home, office, industry, repairs etc.
The surfaces on which the tape is applied must be free of grease, dust, loose particles and moisture. The application temperature must be at least 20 °C. Peel off the protective film from the adhesive surface of the tape and apply the tape to the surface with pressure. For the best possible adhesion, apply constant pressure for a few minutes and avoid placing any load on the tape for approx. 2 hours. Adhesion can be improved by warming the pieces of tape to 60-80 °C for approx. 2 minutes. Then press the two joining pieces together. To separate the two pieces (disengaging), lift a section of the tape on one side.
Design | 40 heads/cm² |
Adhesive base | Acrylic |
Material | Polyamide/polyurethane |
Colour | Black, Translucent |
Length | 2 m |
Width | 25 mm |
Thickness | 4.5 mm |
Min./max. closure thickness | 5.4-5.4 mm |
Min./max. temperature resistance | -30 to 93 °C |
Shelf life from production/conditions | 12 Month / at 20°C and 50% relative humidity |