Welcome to Würth Portugal For trade customers only

Intermediate wall lock

INTMEDWLLOK-(2400-2700MM)

Art.-no. 071392 203

EAN 4045989292660

Individual price display after login
Intermediate wall lock

Art.-no. 071392 203

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Suitable for blocking the load on the load surface
  • By using several intermediate wall locks, the load surface can be divided into different zones

  • Material: Aluminium

  • Clamping element with additional slip protection
Application area
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Positive locking

  • Can be used only for horizontal securing of the load

  • For pushing on and clamping on tailboard or on tarp frame

Width x height

30 x 125 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information