Invisible anti-tip shelf support
CABHNG-ANTITIP-ST-(CR)-168,5X46X19MM
Art.-no. 0683712102
EAN 4065233100947
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Invisible anti-tip shelf support
- Set of shelf supports for high-level modules in kitchen, bathroom and household units.
- The shelf supports are concealed once the cabinets are mounted.
- For modules 600 to 1000 mm high and 300 to 350 mm deep.
- The set contains versions with right and left orientation to fit the unit.
- After the module has been hung, they can be adjusted via an 18 mm to 25 mm hole in the rear of the module.
- The shelf supports are mounted on the wall using the supplied plate.
- They are attached to the side of the module, separate from the top cover.
- Requires four pre-drilled holes with a diameter of 10 mm for mounting.
- Each set has a load capacity of 65 kg.
- For a more secure installation, the set includes a rotating lug that is attached to the module via a lever movement.
- We recommend using a screwdriver with a PH 2 or PZ 2 bit.
Product information
Datasheets(X)
Material | Steel |
Surface | Chrome plated |
Design | With tilt protection |
Load capacity | 150 kg |
Height adjustment | +/- 10 mm |
Width | 46 mm |
Thickness | 2 mm |
| Technical data | |
| Contents | Right-handed shelf support Left-handed shelf support Clamping plate |
| Material | Galvanised steel |
| Finish | Chrome plated |
| Height | 168.5 mm |
| Width | 46 mm |
| Thickness | 19.5 mm |
| Load | 65 kg |
| Pre-drilled holes required | Four with a 10 mm diameter |
| Minimum thickness of unit side | 16 mm |
| Attachment | Drive lug and 3.35 x 20 mm screw |
| *To cover the holes made in the rear, we recommend using cover caps with a diameter of 18 mm, art. no. 0683 277 22X. | |