Welcome to Würth Portugal For trade customers only

Invisible cabinet hanger

Cabinet hanger, invisible, for 130 kg cabinets
CABHNG-INVIS-130KG

Art.-no. 0683712101

EAN 4045989797684

Individual price display after login
Invisible cabinet hanger

Art.-no. 0683712101

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Hanger with load capacity per pair up to 130 kg
  • Can be used on the right with a matching one on the left

  • Attachment is carried out through the pin hole 10 mm in diameter using ASSY screws of 4 mm in diameter

  • Behind the rear panel min. 15 mm

  • Suspension mounting position is variable in height

  • Vertical offset: 12 mm

  • Horizontal offset: 10 mm

  • Vertical and horizontal adjustment is carried out at the front

  • Option for application of white plastic cover cap similar to RAL 9003
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Load capacity per pair

130 kg

Thickness

49.5 mm

Drill hole diameter

35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information