Welcome to Würth Portugal For trade customers only

Invisible cylindrical hinge

RECESHNGE-180DGR-D12MM

Art.-no. 0683150301

EAN 4045989814442

Individual price display after login
Invisible cylindrical hinge

Art.-no. 0683150301

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Flush hinge for furniture
  • Made of brass

  • Opening: 180°
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

27.5 mm

Hole distance

19.2 mm

Milled-hole width

12 mm

Opening angle

180 Degree

Milled-hole depth

13.5 mm

Material

Brass

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information