Welcome to Würth Portugal For trade customers only

Isophonic clamp TIPP-ML

Pipe clamp TIPP ML
PIPCLMP-ML-M8/M10-160MM

Art.-no. 0543160

EAN 4045989653133

Individual price display after login
Isophonic clamp TIPP-ML

Art.-no. 0543160

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Ideal for vertical and horizontal installations of steel, copper and PVC.
  • Isophonic clamp compliant with DIN 4109

  • Temperature resistant -40°C to 110°C

  • Equipped with M8 and M10 combination nut

  • Electro vulcanised

  • M6 side bolts with plastic washer

  • Tensile strength — 6000 N

  • Maximum working load — 2000 N

  • The same clamp allows M8 and M10 studs to be threaded

  • Prevents loss of side screws
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information