Welcome to Würth Portugal For trade customers only

Isotherm sheet

Joist and roof isothermal roll band
ROOFUNDRLAYSTR-ISOTHERM-20X1,25M

Art.-no. 0681001205

EAN 4058794147360

Individual price display after login
Isotherm sheet

Art.-no. 0681001205

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

High thermal insulation for use in roofs, false ceilings and double walls, among others.

Sheet consisting of layers of metallic polyester and layers of extruded polyethylene



Combines and prevents the three important forms of thermal energy transmission:


1. High thermal reflection due to having two layers of 55 micron metallic outer sheet, with a reflective coefficient greater than 95 %


2. High contact heat retention, with an extruded polyethylene layer 4 mm thick and 0.035W/°Cm conductivity coefficient


3. High sealing power, preventing the passage of heat from one side to another



Rot-proof



Lightweight, flexible and easy to apply

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Roofs, false ceilings, industrial warehouses and double walls, among others. Also suitable for correcting thermal bridges, i.e. involving two different materials.

Instructions

The sheet can be applied by unrolling it horizontally either over the lathing or underneath. If the sheet is applied over the lathing, this has the advantage of not having to drill the sheet with fasteners. The sheet is flexible and therefore adapts to the lathing, and the tile should be placed on top of the sheet. The sheets should overlap by around 5 cm and be affixed with Würth self-adhesive metallic tape.

Coating weight per m²

0.28 kg

Length of roll

20 m

Roll width

1.25 m

Area

25 m²

Material

Aluminium-plastic

Min./max. temperature resistance

-20 to 100 °C

Building material class

B2 - Normally inflammable

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pneumatic staple gun DKG 416

STPLGUN-PN-DKG416

Very lightweight, powerful device for processing staples with a width of 12.8 mm and a length of 4–16 mm
x 1 pcs
Contact adhesive Tixo

CNTCTADH-NPREN-TIXO-2,5LTR

Ready-to-use, thixotropic contact adhesive based on polychloroprene and resins
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information