Welcome to Würth Portugal For trade customers only

Jump starter mobile with battery

BTRYSTRTAID-MOB-SHG-24V-700A

Art.-no. 0772970

EAN 4050641856371

Individual price display after login
Jump starter mobile with battery

Art.-no. 0772970

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for max. cubic capacity

2200 cm³

Rechargeable battery/battery capacity

16 Ah

Max. current

1800 A

Nominal current

700 A

Wire cross section

50 mm²

Width x height x depth

450 x 510 x 190 mm

Rechargeable battery/battery permanently installed

Yes

Number of rechargeable batteries/batteries

1 PCS

Material of housing

Plastic

Colour

Black

Type description

WAA 24V

Display

LED

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information