LED Slim Downlight Round
LED recessed light Downlight slim, round
LGHT-LED-ROUND-ALU-WHITE-20W-4000K
Art.-no. 0976563919
EAN 4046777283709
Register now and access more than 15,100 products
Long service life
Reduce the frequence of traditional bulbs changes
No warm-up and pre-heating time
Full lighting capacity available immediately
Quick installation
By simply replace the old fixture,ballast and bulbs with this new LED down light with driver
- Color rendering index Min. 80
- Power input: 100-240 V 50/60 Hz
- Operation temperature: -20°C - +60°C
- Switch cycle times: > 100,000
- SDCM: ≤ 6
- Starting time: < 0.5s
- Power factor: > 0.9
1 Year Warranty
Datasheets(X)
Lamp type | SMD LED |
Nominal voltage | 230 V/AC |
Colour | White aluminium, similar to RAL 9006 |
Power rating | 20 W |
Number of LEDs | 96 PCS |
Colour of light | Neutral white |
Colour temperature | 4000 K |
Luminous flux | 1400 lm |
Min. colour rendering index (CRI) | 80 |
Height | 12.5 mm |
Outer diameter | 240 mm |
Installation depth | 12.5 mm |
Connection type | Plug-in |
Cable length | 300 mm |
IP protection class | IP 20 |
Protection class | Protection class II/protective insulation |
Life time of illuminant | 30000 h |
Max. luminous flux | 1400 lm |
With switch | No |
Light-emission angle | 120 Degree |