Welcome to Würth Portugal For trade customers only

LED T8 TUBES WITH G13 SOCKET

LED lamp for T8 (T26) tubes
BULB-LED-TUBE-T8-21.8W-G13-6500K

Art.-no. 0978402105
EAN 4061975285676

Prices for customers after login
LED T8 TUBES WITH G13 SOCKET

Art.-no. 0978402105

Prices for customers after login
Quantity
PU
x 6 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For lamps with magnetic ballast unit. Immediate 100% brightness after switching on with no warm-up phase

Energy-saving


Very bright lamp with very low power consumption



Long service life


No more frequent lamp changes



Insensitive to frequent switching on and off


Service life is not reduced, unlike energy-saving bulbs



No UV radiation in the light cone


Therefore no bleaching of illuminated objects, no attraction of insects



Specification


  • Power factor: ≥0.9

  • Lumen maintenance factor (LLMF): 70

  • Switching cycles: ≥12500

  • SDCM ≤6

  • Full light straight away
Notice

T8 LED tubes do not work with electronic ballast units.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

To replace the T8 fluorescent tubes, the existing starter must be removed together with the tubes. A Würth starter for operating the T8 LED tubes is supplied.

Colour of light

Cold white (CW)

Colour temperature

6500 K

Power rating

21.8 W

Luminous flux

2400 lm

Length

1505 mm

Glass colour

Frost

Energy efficiency class

E

Life time of illuminant

15000 h

Dimmable

No

Min. colour rendering index (CRI)

80

Diameter

28 mm

WEEE (taking back waste electrical and electronic equipment)

05

Min./max. temperature conditions

-20 to 40 °C

Socket designation

G13

Min./max. nominal voltage

220 / 240 V/AC

Min./max. frequency

50 / 60 Hz

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information