LED bulb, E14 candle shape, not dimmable
LED light bulb E14 candle shaped, not dimmable
BULB-LED-E14-CANDLE-4,9W-2700K-470LM
Art.-no. 0978400100
EAN 4061975276704
Register now and access more than 15,100 products
Immediate 100% brightness after switching on with no warm-up phase
Long service life
Reduces maintenance work
Energy-saving
Replaces traditional lighting
Specification
- Power factor: ≥0.5
- Lumen maintenance factor (LLMF): 70
- Switching cycles: ≥7500
- SDCM ≤6
- Full light straight away
Datasheets(X)
Residential buildings, hotels, restaurants, office premises.
Replaces filament bulb/halogen bulb with | 40 W |
Colour of light | Warm white (WW) |
Colour temperature | 2700 K |
Power rating | 4.9 W |
Luminous flux | 470 lm |
Length | 100 mm |
Glass colour | Frost |
Energy efficiency class | F |
Life time of illuminant | 15000 h |
Dimmable | No |
Min. colour rendering index (CRI) | 80 |
Diameter | 37 mm |
WEEE (taking back waste electrical and electronic equipment) | 05 |
Min./max. temperature conditions | -20 to 40 °C |
Socket designation | E14 |
Min./max. nominal voltage | 220 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |