Welcome to Würth Portugal For trade customers only

LED downlight

LED downlight
LGHT-LED-UNDER-SMD15-3W-4-SWITCH-WW

Art.-no. 0976501007

EAN 4050642692817

Individual price display after login
LED downlight

Art.-no. 0976501007

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For lighting in living rooms and office rooms, shop windows, showcases, museums and exhibitions

Light with clamp fastening



Delivery scope:


  • 1 x LED downlight including stainless steel housing

  • 1 x 1.8 m lead

  • 1 x LED A plug

Specified dimensions not binding. Subject to technical changes!

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Lamp type

LED

Nominal voltage

12 V/DC

Type of assembly

Screw-on

Power rating

2.7 W

Number of LEDs

15 PCS

Colour of light

Warm white (WW)

Colour temperature

3000 K

Length

100 mm

Width

93 mm

Height

43 mm

Connection type

Plug-in system LED A

Cable length

1.8 m

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Luminous flux

150 lm

With switch

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information