Welcome to Würth Portugal For trade customers only

LED filament E14, B35/F35-FILAMENT

LED filament bulb B35 E14, not dimmable
BULB-LED-FILAM-E14-B35-CL-2700K-470LM

Art.-no. 0978400132
EAN 4061975285744

Prices for customers after login
LED filament E14, B35/F35-FILAMENT

Art.-no. 0978400132

Prices for customers after login
Quantity
PU
x 10 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

An environmentally friendly alternative to conventional B35 and F35 bulbs.

Advantages


  • Long service life

  • 10 times more long-lasting than conventional lighting, fewer lamp changes necessary.


Energy-saving


Replaces the traditional bulb



Classic appearance


Replaces the bulb with an elegant LED filament design



Full light straight away

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Replaces filament bulb/halogen bulb with

40 W

Colour of light

Warm white (WW)

Colour temperature

2700 K

Power rating

4 W

Luminous flux

470 lm

Länge

97 mm

Glass colour

Clear

Energy efficiency class

E

Life time of illuminant

15000 h

Dimmable

No

Min. colour rendering index (CRI)

80

Diameter

35 mm

WEEE (taking back waste electrical and electronic equipment)

05

Min./max. temperature conditions

-20 to 40 °C

Socket designation

E14

Min./max. nominal voltage

220 / 240 V/AC

Min./max. frequency

50 / 60 Hz

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information