LED filament E14, P45-FILAMENT
LED filament bulb P45 E14, not dimmable
BULB-LED-FILAM-E14-P45-CL-2700K-470LM
Art.-no. 0978400134
EAN 4061975285386
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
An environmentally friendly alternative to conventional P45 bulbs.
Advantages
- Long service life
- 10 times more long-lasting than conventional lighting, fewer lamp changes necessary.
Energy-saving
Replaces the traditional bulb
Classic appearance
Replaces the bulb with an elegant LED filament design
Full light straight away
Product information
Datasheets(X)
Replaces filament bulb/halogen bulb with | 40 W |
Colour of light | Warm white (WW) |
Colour temperature | 2700 K |
Power rating | 4 W |
Luminous flux | 470 lm |
Length | 78 mm |
Glass colour | Clear |
Energy efficiency class | E |
Life time of illuminant | 15000 h |
Dimmable | No |
Min. colour rendering index (CRI) | 80 |
Diameter | 45 mm |
WEEE (taking back waste electrical and electronic equipment) | 05 |
Min./max. temperature conditions | -20 to 40 °C |
Socket designation | E14 |
Min./max. nominal voltage | 220 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |