LED filament E27, A60-FILAMENT
LED filament bulb A60 E27, not dimmable
BULB-LED-FILAM-E27-A60-CL-2700K-806LM
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/2185981.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4506990.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/89198780.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/97899618.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/97899619.jpg)
Register now and access more than 15,100 products
Advantages
- Long service life
- 10 times more long-lasting than conventional lighting, fewer lamp changes necessary.
Energy-saving
Replaces the traditional bulb
Classic appearance
Replaces the bulb with an elegant LED filament design
Full light straight away
Datasheets(X)
Replaces filament bulb/halogen bulb with | 60W |
Colour of light | Warm white (WW) |
Colour temperature | 2700 K |
Power rating | 7 W |
Luminous flux | 806 lm |
Length | 105 mm |
Glass colour | Clear |
Energy efficiency class | E |
Life time of illuminant | 15000 h |
Dimmable | No |
Min. colour rendering index (CRI) | 80 |
Diameter | 60 mm |
WEEE (taking back waste electrical and electronic equipment) | 05 |
Min./max. temperature conditions | -20 to 40 °C |
Socket designation | E27 |
Min./max. nominal voltage | 220 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |