LED rotating beacon with carbon look
LED rotating beacon with carbon look
BCN-ROT-LED-MAGNMNT-FL-ORNG-(10-30V)
Art.-no. 0812420309
EAN 4058794845426
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
LED rotating beacon, carbon, with flash, double-flash and rotating light modes
- Very low height with modern carbon housing
- Design allows screw, pipe and magnetic mounting
- Flashing, double and rotating light modes selectable
- Operating voltage of 10 to 30 VDC
- Low power consumption of 9 W
- ECE R65 and ECE R10 approved
- Made in Switzerland
1 Year Warranty
on issues of material and production
Product information
Datasheets(X)
Form | Round |
Lamp type | LED |
Colour | Orange |
Design | Magnetic fixing |
Diameter | 144 mm |
Height | 76 mm |
IP protection class | IP 54 |