Welcome to Würth Portugal For trade customers only

LED surface-mounted light

LED surface-mounted lamp
LGHT-LED-MOUNT-IN-SMD9-1,8W-WW

Art.-no. 0976501023

EAN 4050642692893

Individual price display after login
LED surface-mounted light

Art.-no. 0976501023

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Flat design

Delivery scope:


  • 1 x LED including 1.8 m lead

  • 1 x LED A plug

Specified dimensions not binding. Subject to technical changes!

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For lighting in living rooms and office rooms, shop windows, showcases, museums and exhibitions

Lamp type

LED

Nominal voltage

12 V/DC

Material of housing

Aluminium

Power rating

1.8 W

Number of LEDs

9 PCS

Colour of light

Warm white (WW)

Connection type

Plug-in system LED A

Cable length

1.8 m

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Luminous flux

96.6 lm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information