LED tubes, T8 with G13 socket, 330 degrees
LED lamp for T8 tubes 330 degree
BULB-TUBE-LED-230V-23,5W-G13-6500K
Art.-no. 0978202414
EAN 4046777283785
Register now and access more than 15,100 products
- Wide light beam: 330°
- Fitting: G13
- Long lifetime (approx. 40,000 hours)
- Operating temperature: -30°C to +40°C
- Even illumination
- Light intensity is not adjustable (not dimmable)
- Good colour rendering
- Voltage: 220–240 V, 50/60 Hz
- Colour rendering index (CRI) Ra 80
- Warm white: 4000 K
- Cold white: 6500 K
See connection diagram for use with magnetic ballast and starter. See connection diagram for use without magnetic ballast and without starter.
Datasheets(X)
To replace the T8 fluorescent tubes, the existing starter must be removed together with the tubes. A Würth starter for operating the T8 LED tubes is supplied. T8 LED tubes do not work with electronic ballast units.
![]() | |
Colour temperature | 6500 K |
Power rating | 23.5 W |
Luminous flux | 2400 lm |
Light-emission angle | 330 Degree |
Length | 1212 mm |
Energy efficiency class | A+ |
Life time of illuminant | 40000 h |
Dimmable | No |
Min. colour rendering index (CRI) | 80 |
Diameter | 27.5 mm |
WEEE (taking back waste electrical and electronic equipment) | 05 |
Min./max. temperature conditions | -30 to 40 °C |
Socket designation | G13 |
Min./max. nominal voltage | 220 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Nominal voltage | 230 V/AC |
